Sigrid 6' Outdoor Bench w/Backrest, Metal Mesh Seat and Backrest and Steel Frame in Black w/Anchors
Mfr # SLF-AG4HUT2-H48L-BK-GG
Zoro # G811222162
Key Features
- Material Plastic: Polyethylene, Steel
- Color Black
- Overall Width 22.75 in.
- Length 72.25 in.
- Finish Black Powder Coat
Product Information
- Brand Flash Furniture
- MFR # SLF-AG4HUT2-H48L-BK-GG
- Zoro # G811222162
- UPC # 196861162763
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Width | 22.75 in. |
Length | 72.25 in. |
Details
Material | Plastic: Polyethylene, Steel |
Color | Black |
Finish | Black Powder Coat |
Weight Capacity | 800 lbs. |
Shape | Rectangle |
Weight | 83 lbs. |
Description
Our Expanded Mesh Metal Bench with Backrest is ideal for seating areas on campus, school playgrounds, or neighborhood walking paths and feature a modern mesh metal design and ground anchors for extra security. This heavy duty bench seat is constructed with a powder coated steel frame and mesh metal seat and backrest with thermoplastic coating for durability and protection against the elements as well as rounded corners for safety. Available in different colors, this metal bench is comfortable, even in sunny weather, and perfect for outdoor use. This expanded metal bench seat accommodates up to 3 adults, holds up to 800 lbs. static weight, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor seat can be cleaned easily with a damp cloth.
- •6' Commercial Grade Expanded Metal Bench with Backrest for up to 3 Adults
- •Black
- •Thermoplastic Coating Resists Fading and Stays Cool
- •Powder Coated Steel Frame with Ground Anchors
- •Rounded Corners for Safety
- •Holds up to 800 LBS. Static Weight
- •Step-By-Step Assembly Instructions
- •Wipes Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Plant Food, Granular, 15 lb (1000701)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49502GR)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (7.901.103)
- PRECOR IGR Concentrate - SINGLE (37190B)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- FLASH FURNITURE Easton 3-Tier Wooden Entryway Bench, Metal Mesh Shoe Storage Shelves, Blackwash, Black Metal Frame (HGWA-BCH-MTL-3T-BLKWSH-GG)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- WAUSAU TILE Security Bench Seat, Add On (MF2083286)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, Grn (4HUU9)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn (4HUT9)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- Flash Furniture Patio Furniture