Shop All Waiting Room & Guest Chairs
Flash Furniture
Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries
Mfr # CH-162731-BK-GG
Zoro # G3610658
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Overall Height 28-3/4"
- Overall Depth 21-3/4"
- Back Color Black
- Back Material Leather
Product Information
- Brand Flash Furniture
- MFR # CH-162731-BK-GG
- Zoro # G3610658
- UPC # 889142074847
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 28-3/4" |
Overall Depth | 21-3/4" |
Width | 23-1/2" |
Details
Item | Side Reception Chair |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Frame Material | Metal |
Backrest | Curved Back |
Color | Black |
Series | Fusion |
Office Chair Style | Side Chair |
Material | Back, Seat: Leather/Faux Leather; Glide: Plastic |
Style | Side Chair |
Description
Black Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H692.L.P)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- MAGIC SLIDERS Rubber Leg Tip White Round 1 in. W , 4PK (94400)
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-3-GG)
- FLASH FURNITURE Reception Chair, 31"L41-3/4"H, Padded, LeatherSeat, ContemporarySeries (GO-2138-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WALNUT-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-NY-VY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0819-GG)
- FLASH FURNITURE Office Chair, 32"L46"H, Padded, LeatherSeat, HerculesSeries (GO-2222-GG)
- OFFICE STAR Navy BlueGuest Chair, 23"W27"L45"H, Fixed Arms, FabricSeat, Work SmartSeries (EX2655-225)
- Flash Furniture Office Chairs