Shop All Dining Room Chairs
Flash Furniture
Rustic Antique Walnut Industrial Wood Dining Chair, PK2
Mfr # 2-XU-DG-W0236-GG
Zoro # G2639982
product price: $269.99
/pk 2, $135.00/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Back Color Wood
- Back Material Plastic
- Assembled/Unassembled Assembled
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG-W0236-GG
- Zoro # G2639982
- UPC # 889142630050
- Country of Origin China
- Category Dining Room Chairs
Details
Color | Walnut |
Back Color | Wood |
Back Material | Plastic |
Assembled/Unassembled | Assembled |
Description
Create a modern, on-trend industrial look when furnishing your establishment with this set of 2 richly hued wood dining chairs. The marriage of wood and metal blends seamlessly giving this wooden dining chair an up to date appearance that will make an attractive addition to your restaurant, lounge, bar or other high traffic venues. This solid beechwood dining chair has an easy to clean walnut finish, which is an important aspect when it comes to a business. Although designed to withstand the daily rigors in the hospitality industry, this versatile chair will also provide a warm and inviting quality to your home. Use the wasted space in the your room by tucking this piece in corners as an accent chair or as extra seating for guests in living room, dining room or kitchen. The durable wood frame is stabilized with a support bar for a worry-free seating experience. This chair ships fully assembled for quick and easy setup. Plastic floor glides help protect your floors and ensure smooth gliding. The simple style of this restaurant chair will highlight any space in your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Solid Door Stop W/ Fixed Screw Attachment - Satin Nickel (DS03-SN-R)
- FOREVER LEAF Artificial Pothos Plant with White Pot (FL03101)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- BAXTON STUDIO Myra White Faux Leather Upholstered Button-Tufted Twin Size Headboard (125-6969)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK4 (4-XU-DG-W0236-GG)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- FLASH FURNITURE 19 W, 21.5 L, 40 H (6-QY-A37-9061-BGE-GG)
- FLASH FURNITURE 18" Light Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LG-BK-GG)
- FLASH FURNITURE 18" Dark Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-DB-BK-GG)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- BAXTON STUDIO Tugera Modern Bohemian Natural Brown Rattan Dining Chair (211-12767-ZORO)
- Flash Furniture Dining Room Chairs