Shop All Folding & Event Tables
Flash Furniture
Round Wh 60Rnd Plastic Fold Table, 60" W, 60" L, 29" H, Plastic Top, White
Mfr # DAD-YCZ-154-GW-GG
Zoro # G3622497
original price:
$245.27
25% off
new price: $181.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$181.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 60"
- Length 60"
- Height 29"
- Tabletop Material Plastic
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-154-GW-GG
- Zoro # G3622497
- UPC # 812581018073
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 60" |
Length | 60" |
Height | 29" |
Depth | 60" |
Details
Item | Wh 60Rnd Plastic Fold Table |
Shape | Round |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Material | Plastic |
Type | Folding Table |
Color | Granite White |
Surface Material | Plastic |
Description
Wh 60Rnd Plastic Fold Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 1-7/8" (11248000051)
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- G P LTD Christmas Light Set Fuses (3304)
- CAIN Round Tables > Breakroom Tables > Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB36RNDPL47BK)
- FLASH FURNITURE 5 Piece Tan Folding Card Table and Chair Set (JB-1-TAN-GG)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- FLASH FURNITURE Plastic Event Fold Table Set (RB-3096F-10-LEL3-BK-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-ANT2)
- Flash Furniture Folding & Event Tables