Shop All Table Tops
This Product is Discontinued
Flash Furniture
Round Two-Tone Cherry/Mahogany Resin Top (Discontinued)
Mfr # TP-2TONE-30RD-GG
Zoro # G5831139
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 30"
- Overall Length 30
- Overall Width 30
- Overall Height 2
- Capacity 150
Product Information
- Brand Flash Furniture
- MFR # TP-2TONE-30RD-GG
- Zoro # G5831139
- UPC # 847254076845
- Country of Origin China
- Category Table Tops
Dimensions
Size | 30" |
Overall Length | 30 |
Overall Width | 30 |
Overall Height | 2 |
Details
Item | Round Two-Tone Cherry/Mahogany Resin Top |
Capacity | 150 |
Weight | 16 |
Color | Cherry/Mahogany |
Material | Resin |
Description
Round Two-Tone Cherry/Mahogany Resin Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.