Shop All Dining Room Tables & Sets
Flash Furniture
Round Table, Round, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top
Mfr # TLH-052-2-GG
Zoro # G3638682
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Height 27 1/2 in
- Frame Material Aluminum
- Color Gray
- Frame Color Gray
Product Information
- Brand Flash Furniture
- MFR # TLH-052-2-GG
- Zoro # G3638682
- UPC # 889142005551
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Height | 27 1/2 in |
Overall Height | 27 1/2 in |
Diameter | 27 1/2 in |
Overall Diameter | 27 1/2 in |
Details
Item | Patio Table |
Shape | Round |
Frame Material | Aluminum |
Color | Gray |
Frame Color | Gray |
Tabletop Color | Gray |
Assembly | Unassembled |
Features | Plastic Floor Glide |
Weight Capacity | 132 lb |
Construction | Aluminum, Stainless Steel |
Resistant To | Weather Resistant |
Tabletop Thickness | 7/8 in |
Resistance Properties | Weather Resistant |
Includes Umbrella Hole | No |
Tabletop Texture | Solid |
Product Type | Patio Table |
Maximum Number of Seats | 3 |
Tabletop Structural Material | Metal |
Description
Patio Table, Frame Color Gray, Frame Material Aluminum, Includes Umbrella Hole No, Overall Diameter 27 1/2 in, Overall Height 27 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Gray, Tabletop Structural Material Metal, Frame Finish Not Applicable, Resistance Properties Weather Resistant, Shape Round, Umbrella Hole Diameter Not Applicable, Tabletop Texture Solid, Assembly Unassembled, Features Plastic Floor Glide, Product Type Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W, 24" L, 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 108"x40", 40" W, 108" L, 30" H, Wood Top, Wood Grain (XA-F-108X40-GG)
- FLASH FURNITURE Square Table Set, 28 W, 28 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-073SQ-037BK2-GG)
- FLASH FURNITURE Round Table Top with Natural or Walnut R, Natural/Walnut (XU-RD-42-WNT-GG)
- Flash Furniture Dining Room Tables & Sets