Shop All Dining Room Tables & Sets
Flash Furniture
Round Table Base Ring, 4.25", 19.5"dia., 19.5" W, 19.5" L, 12" H, Chrome
Mfr # XU-DG-30175-4-GG
Zoro # G5030398
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 19.5"
- Length 19.5"
- Height 12"
- Tabletop Color Chrome
Product Information
- Brand Flash Furniture
- MFR # XU-DG-30175-4-GG
- Zoro # G5030398
- UPC # 889142087533
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 19.5" |
Length | 19.5" |
Height | 12" |
Depth | 19-1/2" |
Details
Item | Table Base Ring,4.25",19.5"dia. |
Shape | Round |
Tabletop Color | Chrome |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Assembled |
Material | metal |
Type | Foot Ring |
Color | Silver |
Description
Table Base Ring,4.25 In.,19.5 In.dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 46" x 30", 30" W, 46" L, 30" H, Wood Top, Wood Grain (XA-F-46X30-GG)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W, 24" L, 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W, 60" L, 30" H, Wood Top, Wood Grain (XA-F-60X38-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- Flash Furniture Dining Room Tables & Sets