Shop All Dining Room Tables & Sets
Flash Furniture
Round Round Table Top with Natural or Walnut R, 30" W, 30" L, 1.125" H, Laminate Top, Wood Grain
Mfr # XU-RD-30-WNT-GG
Zoro # G7128780
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 1.125"
- Tabletop Material Laminate
Product Information
- Brand Flash Furniture
- MFR # XU-RD-30-WNT-GG
- Zoro # G7128780
- UPC # 847254007597
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30" |
Length | 30" |
Height | 1.125" |
Details
Item | Round Table Top with Natural or Walnut R |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Assembled/Unassembled | Assembled |
Color | Natural/Walnut |
Description
Round Table Top with Natural or Walnut R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- CHIC HOME Chic Home CS3952-US Paddington Super Rich Microfiber Stitch Embroidered Comforter Set - Black - King - 9 Piece (CS3952-US)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- BUTLER SPECIALTY COMPANY Butler Specialty 2427024 Butler Table - Cherry Finish (2427024)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24RD-017BCHR2-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- FLASH FURNITURE Henry 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Wenge Matte Finish (KER-T-217-WEN-60-GG)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- EAST WEST FURNITURE East West Furniture NOFK5-MAH-C 5 Piece Kitchen Nook Dining Set- Table With 12 In. Leaf and 4 Dining Chairs (NOFK5-MAH-C)
- Flash Furniture Dining Room Tables & Sets