Shop All Dining Room Tables & Sets
Flash Furniture
Round Round High-Gloss Mahogany Resin Table To, 48" W, 48" L, 2" H, Resin Top, Mahogany
Mfr # TP-MAH-48RD-GG
Zoro # G7133172
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 48"
- Length 48"
- Height 2"
- Tabletop Material Resin
Product Information
- Brand Flash Furniture
- MFR # TP-MAH-48RD-GG
- Zoro # G7133172
- UPC # 889142008521
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 48" |
Length | 48" |
Height | 2" |
Overall Height | 2 |
Overall Length | 48 |
Overall Width | 48 |
Details
Item | Round High-Gloss Mahogany Resin Table To |
Shape | Round |
Tabletop Material | Resin |
Tabletop Color | Mahogany |
Assembled/Unassembled | Assembled |
Weight Capacity | 51 |
Color | Mahogany |
Capacity | 250 |
Description
Round High-Gloss Mahogany Resin Table To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 54" 60" and 66" Round Wood Folding Table (WFT5-LEGS-54-60-66R)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK2-GG)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 30" x 48", 30" W, 48" L, 2" H, Resin Top, Mahogany (TP-MAH-3048-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-2-GG)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- FLASH FURNITURE Round Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-28RD-020BKCHR2-GG)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- Flash Furniture Dining Room Tables & Sets