Shop All Dining Room Tables & Sets
Flash Furniture
Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black
Mfr # XA-24-COTA-DY-GG
Zoro # G3642578
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 28.5"
- Length 23.25"
- Height 79.5"
- Tabletop Color Black
Product Information
- Brand Flash Furniture
- MFR # XA-24-COTA-DY-GG
- Zoro # G3642578
- UPC # 847254076234
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 28.5" |
Length | 23.25" |
Height | 79.5" |
Depth | 23-1/4" |
Details
Item | Round Cocktail Table Dolly,24" dia. |
Shape | Round |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Material | Steel |
Type | Cocktail Table Dolly for 24'' Round Tables |
Description
Round Cocktail Table Dolly,24 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493P21)
- MARTEX Wash Towel, Cotton/Polyester, White, PK12 (7135396)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Bar, 30" W, 30" L, 42" H, Cast Iron, Iron Top, Black (XU-T3030-BAR-GG)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Red (CH-51080TH-2-18VRT-RED-GG)
- FLASH FURNITURE Square Square Table Top, Natural or Walnut Rever, 24" W, 24" L, 1.125" H, Natural/Walnut (XU-WNT-2424-GG)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- BAXTON STUDIO Alayna Walnut Brown Finished 35-Inch-Wide Round Wood Dining Table (169-10897)
- Flash Furniture Dining Room Tables & Sets