Shop All Dining Room Tables & Sets
Flash Furniture
Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black
Mfr # XU-TR24-GG
Zoro # G7131605
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 24"
- Height 28.5"
- Tabletop Material Cast Iron, Iron
- Tabletop Color Black
Product Information
- Brand Flash Furniture
- MFR # XU-TR24-GG
- Zoro # G7131605
- UPC # 847254009980
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 24" |
Length | 24" |
Height | 28.5" |
Overall Height | 28.5 |
Overall Width | 24 |
Overall Length | 24 |
Details
Item | Round Restaurant Table Base with 4" Dia. |
Tabletop Material | Cast Iron, Iron |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Iron |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Weight Capacity | 34 |
Capacity | 500 |
Color | Black |
Description
Round Restaurant Table Base with 4 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- KELLYREST Adjustable Metal Footrest (KCS14120)
- AMERIHOME Acacia Wood Top Bar Height Pub Set with Matte Dark Pewter Bar Stools - 3 Piece Set (AWBTGMZ2)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- FLASH FURNITURE Rectangle Corinth 31.5" x 63" Rectangular Dining T, 31.5" W, 63" L, 29.25" H, Wood Top, Grey (HG-DT012-78054-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- FLASH FURNITURE Square Square Table Top, Natural or Walnut Rever, 24" W, 24" L, 1.125" H, Natural/Walnut (XU-WNT-2424-GG)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut (TP-WAL-48RD-GG)
- DOBA-BNT Clayton 3 Piece Set Drop Leaf Table with 2 Ladderback Chairs (SA143757)
- Flash Furniture Dining Room Tables & Sets