Shop All Dining Room Tables & Sets
Flash Furniture
Round Restaurant Table Base with 3" Dia., 18" W, 18" L, 42" H, Cast Iron, Iron Top, Black
Mfr # XU-TR18-BAR-GG
Zoro # G7135613
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 18"
- Height 42"
- Tabletop Material Cast Iron, Iron
- Tabletop Color Black
Product Information
- Brand Flash Furniture
- MFR # XU-TR18-BAR-GG
- Zoro # G7135613
- UPC # 847254009966
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 18" |
Length | 18" |
Height | 42" |
Overall Length | 18 |
Overall Height | 42 |
Overall Width | 18 |
Details
Item | Round Restaurant Table Base with 3" Dia. |
Tabletop Material | Cast Iron, Iron |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Iron |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Weight Capacity | 18 |
Capacity | 500 |
Color | Black |
Description
Round Restaurant Table Base with 3 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414CY)
- MONARCH SPECIALTIES 15.75 W, 21.75 H, Metal, Particle Board Top, Black (I 2175)
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Rustic Oak (ZG-038-OAK-GG)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK2-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Round Dining Table, Black Metal, Round Glss, 42", 42" W, 42" L, 29.5" H, Glass Top, Clear (XU-TBG-6-GG)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- Flash Furniture Dining Room Tables & Sets