Shop All End Tables
This Product is Discontinued
Flash Furniture
Round End Table, 15.75" W, 15.75" L, 19.5" H, Glass Top, Clear (Discontinued)
Mfr # HG-112348-GG
Zoro # G5031070
This Product is Discontinued
Key Features
- Shape Round
- Width 15.75"
- Length 15.75"
- Height 19.5"
- Tabletop Material Glass
Product Information
- Brand Flash Furniture
- MFR # HG-112348-GG
- Zoro # G5031070
- UPC # 889142216735
- Country of Origin China
- Category End Tables
Dimensions
Width | 15.75" |
Length | 15.75" |
Height | 19.5" |
Depth | 15-3/4" |
Details
Item | End Table |
Shape | Round |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Gray |
Frame Material | Stainless Steel |
Finish | Stainless Steel |
Assembled/Unassembled | Unassembled |
Type | End Table with Shelves |
Color | Black Top/Stainless Steel Frame |
Material | Glass (Table Top) |
Surface Material | Glass |
Capacity | 110 |
Accessory Type | End Table,Metal,Black Glass,Riverside |
Description
End Table,Metal,Black Glass,Riverside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.