Shop All Dining Room Tables & Sets
Flash Furniture
Round Dining Table, Matte Gld Mtl, Rnd Glss, 48", 48" W, 48" L, 29.5" H, Glass Top, Clear
Mfr # XU-TBG-7-GG
Zoro # G5416700
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 48"
- Length 48"
- Height 29.5"
- Tabletop Material Glass
Product Information
- Brand Flash Furniture
- MFR # XU-TBG-7-GG
- Zoro # G5416700
- UPC # 889142257745
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 48" |
Length | 48" |
Height | 29.5" |
Depth | 48" |
Details
Item | Dining Table,Matte Gld Mtl,Rnd Glss,48" |
Shape | Round |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Gold |
Frame Material | Metal |
Finish | Gold Metal |
Assembled/Unassembled | Unassembled |
Type | Dining Table |
Color | Clear Top/Matte Gold Frame |
Material | Glass (Table Top) |
Description
Dining Table,Matte Gld Mtl,Rnd Glss,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- HASTINGS HOME Tree of Life Butterfly Metal Wall Art, Hand Painted Decorative 3D Butterflies for Home /Office Décor (301083URU)
- BAXTON STUDIO Verene Blue Velvet Upholstered Gold Finished Square Cocktail Ottoman (163-10570)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037BN2-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- FLASH FURNITURE Round Dining Table, Black Metal, Round Glss, 48", 48" W, 48" L, 29.5" H, Glass Top, Clear (XU-TBG-4-GG)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- Flash Furniture Dining Room Tables & Sets