Shop All Conference Room Tables
Flash Furniture
Round 35.5" X 35.5" X 30", Laminate Top, Red
Mfr # GC-M-BLK-15-MHG-GG
Zoro # G5306595
original price:
$168.99
7% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 35.5"
- Length 35.5"
- Height 30"
- Tabletop Material Laminate
Product Information
- Brand Flash Furniture
- MFR # GC-M-BLK-15-MHG-GG
- Zoro # G5306595
- UPC # 889142945789
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 35.5" |
Length | 35.5" |
Height | 30" |
Details
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Red |
Frame Color | Black |
Frame Material | Iron |
Assembled/Unassembled | Unassembled |
Color | Mahogany |
Description
Bring the meeting to your office for one-on-one connections that you need to have with your staff on an ongoing basis. This round conference table is ideal for offices to provide a separate meeting space from your workspace. This small conference table can seat up to four colleagues. Providing a sleek appearance, the metal x-base provides unobstructed leg room. If your business requires you to meet with clients regularly, no need to worry about leaving your office or booking the only conference room when you have your very own meeting table in your office. Teachers will benefit by having this table in the classroom for parent-teacher conferences. Furnish your small break room with several of these break room tables, pair with four stack chairs or cafe chairs. These multipurpose tables are designed to conform in any setting from offices, meeting rooms, classrooms to break rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (9510LM)
- THAW Rechargeable Heated Seat Pad + Power Bank (THA-BOD-0015)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Grey (BLN-6GCGRY595M-BK-GG)
- FLASH FURNITURE Redmond 48x24 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M4824-WLT-ABF-GG)
- FLASH FURNITURE Redmond 72x36 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut (MT-M7236-WLT-UBF-GG)
- FLASH FURNITURE Redmond 72x36 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M7236-WLT-ABF-GG)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Grey (GC-TL1035-GRY-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236ES)
- Flash Furniture Office & School Tables