Shop All Dining Room Tables & Sets
Flash Furniture
Round 24" W, 24" L, 29" H, Metal Top, Blue
Mfr # CH-51080TH-2-18CAFE-BL-GG
Zoro # G3604078
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 29"
- Tabletop Material Metal
Product Information
- Brand Flash Furniture
- MFR # CH-51080TH-2-18CAFE-BL-GG
- Zoro # G3604078
- UPC # 889142081777
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 24" |
Length | 24" |
Height | 29" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Blue |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal (Table Top), Rubber (Floor Glides) |
Color | Blue |
Includes | (1) Table; (2) Cafe Chairs |
Weight Capacity | 500 lb. (Chair) |
Type | Indoor-Outdoor Table Set |
Description
Blue Metal Table Set,24RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 21 1/2-, Armless, Black (B3035-BK)
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- FLASH FURNITURE Natural Lam, Banquet Chair, Rnd, 36" (RSRB1003-GG)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 30" x 48", 30" W, 48" L, 2" H, Resin Top, Mahogany (TP-MAH-3048-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK2-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1004-GG)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11664-11866-ZORO)
- Flash Furniture Dining Room Tables & Sets