Shop All Patio Dining Chairs & Stools
Flash Furniture
Rouen 3-Pc Foldable French Bistro Set, PE Rattan Back, Seat and Table Top, Brown w/Blk Steel Frames
Mfr # FV-FWA085-BRN-BLK-GG
Zoro # G712176250
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # FV-FWA085-BRN-BLK-GG
- Zoro # G712176250
- UPC # 196861157455
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Whether you're furnishing your breakfast nook, patio, or sidewalk bistro, style them well with this lovely folding bistro table and 2 chair set. The woven pattern of the back and seat pairs beautifully with the metal frames to elevate your aesthetic. Perfect for small spaces, the lightweight folding design allows for easy portability and storage with each piece weighing in at under 10 lbs. each. Constructed form commercial materials, this 3 piece seating set is built to stand up to the rigors of the hospitality industry as well as busy households. Handwoven PE rattan is UV fade resistant and the steel frames are rust-resistant for year round use. A lower steel bar doubles as a footrest for a comfortable seating experience and each chair holds up to 300 lbs. static weight while the table holds up to 85 lbs. static weight. With no assembly required, this table and chair set is ideal to take along on vacation, camping, or just hanging out in the backyard. All pieces wipe clean with a damp cloth so seating turnaround time is kept to a minimum. Purchase several sets for your commercial outdoor lounge or dining areas and pair with our outdoor patio heater to complete your setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Blade Contro (946-04346)
- IK SPRAYERS Wand Tube (83811828)
- DORMAN Tube Nut-Steel-3/16 In Flare Fitting, 490-296 (490-296)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A074 Bar Mnt, 14" (140SDEA074)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- FLASH FURNITURE 5PK Sky Blue Steel Patio Arm Chair with Round Back (5-CO-3-SKY-GG)
- FLASH FURNITURE Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-GY-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Red, White and Black (OD-DS001-RD)
- Flash Furniture Patio Furniture