Shop All Living Room Sets
This Product is Discontinued
Flash Furniture
Riverstone Object Chenille Living Room Set, 34" x 34" (Discontinued)
Mfr # RS-4120-01LS-SET-GG
Zoro # G3628097
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Hardwood, Plastic
- Overall Depth 34"
- Number of Compartments 5
- Overall Height 34"
- Category Type Living Room Set
Product Information
- Brand Flash Furniture
- MFR # RS-4120-01LS-SET-GG
- Zoro # G3628097
- UPC # 889142043232
- Country of Origin United States
- Category Living Room Sets
Dimensions
Overall Depth | 34" |
Overall Height | 34" |
Details
Frame Material | Hardwood, Plastic |
Number of Compartments | 5 |
Category Type | Living Room Set |
Item | Living Room Set |
Description
Espresso Chenille Living Room Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.