Shop All Dining Room Tables & Sets
Flash Furniture
Right Handed Tablet Arm Chair, Plastic, Bk, 21" W, 25.5" L, 32" H, Black
Mfr # RUT-EO1-01-PAD-RTAB-GG
Zoro # G3636068
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Length 25.5"
- Height 32"
- Tabletop Color Black
- Frame Color Black
Product Information
- Brand Flash Furniture
- MFR # RUT-EO1-01-PAD-RTAB-GG
- Zoro # G3636068
- UPC # 847254010191
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 21" |
Length | 25.5" |
Height | 32" |
Depth | 28" |
Details
Item | Right Handed Tablet Arm Chair,Plastic,Bk |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Black |
Material | Plastic, Fabric (Seat) |
Type | Padded Ergonomic Shell Chair with Right Handed Flip-Up Tablet Arm |
Description
Right Handed Tablet Arm Chair,Plastic,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black (LLR60115)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog At Show No Vt' Canvas Art, 18x18 (WAP06311-C1818GG)
- FLASH FURNITURE Rectangle Silver Metal Table Set, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-4-30-SIL-GG)
- FLASH FURNITURE Square Square Mahogany Resin Table Top, 30", 30" W, 30" L, 2" H, Resin Top, Mahogany (TP-MAH-3030-GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W, 42" L, 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W, 33" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3333-GG)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Blue (ET-CT002-4-70-BL-GG)
- FLASH FURNITURE Natural Lam, Banquet Chair, Rnd, 36" (RSRB1003-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 28.9 H (K46-36RT-27B)
- Flash Furniture Dining Room Tables & Sets