Shop All Bar Height Stools
Flash Furniture
Revna Ghost Barstool with Oval Back in Revna Transparent Crystal
Mfr # OW-GHOSTBACK-29-GG
Zoro # G3646157
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29-3/4"
- Weight Capacity 330 lb.
- Frame Material Plastic
- Backrest Oval Back
Product Information
- Brand Flash Furniture
- MFR # OW-GHOSTBACK-29-GG
- Zoro # G3646157
- UPC # 889142083542
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-3/4" |
Overall Height | 46.5 |
Overall Width | 17 |
Details
Caster Type | Plastic Glides |
Weight Capacity | 330 lb. |
Frame Material | Plastic |
Backrest | Oval Back |
Seat Material | Plastic |
Material | Plastic, Polycarbonate |
Item | Ghost Barstool,Oval Back |
Finish | Transparent Crystal |
Color | Transparent Crystal |
Capacity | 330 |
Description
Ghost Barstool,Oval Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- HARDWARE RESOURCES #6 X 5/8In. Black Square Drive Type 17 Coarse Thread Flat Head Screw Sold By The Box (6X580QB-BLK)
- BESTAR Connexion 31W 30” Lateral File Cabinet, Slate & Sandstone (93631-1159)
- MANHATTAN COMFORT Lava Accent Table in Red (ET003-RD)
- FLASH FURNITURE Distressed Blue Metal Stool (4-ET-3534-24-AB-GG)
- FLASH FURNITURE 30" Chocolate Brown LeatherSoft Barstools, PK 2 (CH-212069-30-DKBR-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Antique Oak (ES-UN3-29-OAK-GG)
- FLASH FURNITURE 4PK 24"H Backless Blue Metal Counter Height Stool (4-ET-BT3503-24-AB-GG)
- Flash Furniture Bar Height Stools