Shop All Folding Chairs
Flash Furniture
Reversible Top, Natural/Walnut, 30x42"
Mfr # 2-XU-WNT-3042-GG
Zoro # G2790105
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 63
- Overall Width 30
- Overall Height 1.125
- Color Natural/Walnut
- Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Product Information
- Brand Flash Furniture
- MFR # 2-XU-WNT-3042-GG
- Zoro # G2790105
- UPC # 889142019671
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 30 |
Overall Height | 1.125 |
Overall Length | 42 |
Details
Item | Reversible Top,Natural/Walnut,30x42",PK2 |
Weight Capacity | 63 |
Color | Natural/Walnut |
Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Capacity | 300 |
Description
Reversible Top,Natural/Walnut,30x42 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-36RD-GG)
- MAGNECOVER Umbrella, 60" Arc Dimension, Blue (MUUMB)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- FLASH FURNITURE Ghost Chair with Tear Back in Transparent Crystal (4-OW-TEARBACK-18-GG)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-288-WHITE-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-EFE1679-GG)
- FLASH FURNITURE American Champion Bamboo Folding Chair (4-X-62111-BAM-GG)
- FLASH FURNITURE Blue Dot Fabric Church Chair (4-FD-CH0221-4-GV-S0810-GG)
- Flash Furniture Seating