Shop All Counter Height Stools
Flash Furniture
Restaurant Stool, Window Back, Burg Seat
Mfr # XU-DG6R7BWIN-BAR-BURV-GG
Zoro # G3643838
Free Shipping & Returns
$98.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy Vinyl Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Material Metal, Steel, Foam
Product Information
- Brand Flash Furniture
- MFR # XU-DG6R7BWIN-BAR-BURV-GG
- Zoro # G3643838
- UPC # 812581017007
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 29" |
Details
Color | Burgundy Vinyl Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Metal, Steel, Foam |
Frame Material | Metal |
Backrest | Window Back |
Seat Material | Vinyl |
Finish | Powder-Coated |
Item | Restaurant Stool,Window Back,Burg Seat |
Description
Restaurant Stool,Window Back,Burg Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- IMPACT INNOVATIONS IG Design Prelit Pumpkin Halloween Decor (85503)
- LORELL Steel Folding Chairs, Vyl Beige Seat, PK4 (LLR62501)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- 123 CREATIONS 123 Creations C695WFS Butterfly-Yellow Fabric Upholstered Stool (C695WFS)
- Flash Furniture Counter Height Stools