Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Vertical Back, Blk Seat
Mfr # XU-DG-6R6B-VRT-BAR-BLKV-GG
Zoro # G3644197
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Vertical Back
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6R6B-VRT-BAR-BLKV-GG
- Zoro # G3644197
- UPC # 847254010054
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Vertical Back |
Seat Material | Vinyl |
Color | Black Vinyl Seat/Black Metal Frame |
Item | Restaurant Stool,Vertical Back,Blk Seat |
Finish | Powder-Coated |
Material | Steel, Foam |
Application | Home, Bar, Commercial, Restaurant |
Description
Restaurant Stool,Vertical Back,Blk Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Unfinished (C-465P)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0810-GG)
- OSBORNE WOOD PRODUCTS 17 x 2 Eaton Chair Leg in Soft Maple (6205M)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE Felicity Wood Classic Crossback Swivel Bar Height Barstool w/Padded Blk LeatherSoft Seat, Oak (ES-UN1-29-OAK-GG)
- FLASH FURNITURE BR 26" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-26-GY-GG)
- FLASH FURNITURE Distressed Green Metal Stool (4-ET-3534-24-GN-GG)
- FLASH FURNITURE Red Metal Stool with Gray Poly Seat (ET-3534-30-RD-PL1R-GG)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Mah Seat (XU-DG-60118-MAH-BAR-MTL-GG)
- Flash Furniture Bar Height Stools