Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, School Back, Burg Seat
Mfr # XU-DG6R8BSCH-BAR-BURV-GG
Zoro # G3643862
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Frame Material Metal
- Seat Material Vinyl
Product Information
- Brand Flash Furniture
- MFR # XU-DG6R8BSCH-BAR-BURV-GG
- Zoro # G3643862
- UPC # 812581017083
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Seat Material | Vinyl |
Finish | Powder-Coated |
Color | Burgundy Vinyl Seat/Black Metal Frame |
Material | Steel, Foam |
Item | Restaurant Stool,School Back,Burg Seat |
Description
Restaurant Stool,School Back,Burg Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- BIG D Deo-Gard Disposable Urinal Mat, Charcoal, Mountain Air, 17.5x20.5, PK6 (666800)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 6" Depth (BB-38796-CVR)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Gold Tips (AY-S02-BR-GG)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Antique White Wash (ES-UN-31WS-29-WH-GG)
- FLASH FURNITURE White Quilted Vinyl Barstool (2-DS-810-MOD-WH-GG)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- FLASH FURNITURE 4PK 30"H No Back Black-Gold Square Metal Barstool (4-CH-31320-30-BQ-GG)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- Flash Furniture Bar Height Stools