Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Grid Back, Cherry Seat
Mfr # XU-DG-60116-GRD-BAR-CHYW-GG
Zoro # G3643059
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 28-1/2"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Grid Back
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60116-GRD-BAR-CHYW-GG
- Zoro # G3643059
- UPC # 847254016032
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 28-1/2" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Grid Back |
Seat Material | Wood |
Color | Cherry Wood Seat/Black Metal Frame |
Item | Restaurant Stool,Grid Back,Cherry Seat |
Finish | Powder-Coated |
Material | Steel |
Description
Restaurant Stool,Grid Back,Cherry Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- BLUM Center Line Boring Chuck/Minidrill (M30.1324)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- FLASH FURNITURE Gray Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 30-1/4" (XU-6F8B-LADSWVL-NATW-GG)
- FLASH FURNITURE Red Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-RED-WD-GG)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Burgundy Seat (XU-6F8B-XSWVL-BURV-GG)
- LINON Four Oval Back Bar Stool 30 inch- Matte Bronze (02563MTL-01-KD-U)
- Flash Furniture Bar Height Stools