Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Cutout Back, Blk Seat
Mfr # XU-DG-60118-MAH-BAR-BLKV-GG
Zoro # G3642952
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Cutout Back
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60118-MAH-BAR-BLKV-GG
- Zoro # G3642952
- UPC # 847254084017
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Cutout Back |
Seat Material | Vinyl |
Item | Restaurant Stool,Cutout Back,Blk Seat |
Color | Mahogany Wood Back/Black Vinyl Seat/Black Metal Frame |
Material | Steel, Foam |
Finish | Powder-Coated |
Description
Restaurant Stool,Cutout Back,Blk Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- DISCOVERY TREKKING OUTFITTERS TWULLCHAR-34x58 Extreme Ultralight Towel Large, Charcoal - 34 x 58 in. (TWULLCHAR:34x58)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame, PK6 (Q560YLCT)
- FLASH FURNITURE HERCULES Holloway Series Black Leather R (QY-A02-BK-GG)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Black Poly Seat (XU-DG-TP001B-30-PL1B-GG)
- FLASH FURNITURE 30" High No Back Green Metal Barstool Square Seat (CH-31320-30-GN-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Silver, PK4 (4-ET-31320-30-SV-R-GG)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Gray Wash Walnut (ES-UN-31WS-29-GY-GG)
- FLASH FURNITURE Distressed Red Metal Stool, Material: Rubber (ET-3534-30-RD-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6GYV-WAL-GG)
- Flash Furniture Bar Height Stools