Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Blk Coffee, Nat Seat
Mfr # XU-DG-60114-COF-BAR-NATW-GG
Zoro # G3642760
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Frame Material Metal
- Seat Material Wood
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60114-COF-BAR-NATW-GG
- Zoro # G3642760
- UPC # 889142025368
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Seat Material | Wood |
Material | Steel |
Color | Natural Wood Seat/Black Metal Frame |
Item | Restaurant Stool,Blk Coffee,Nat Seat |
Finish | Powder-Coated |
Description
Restaurant Stool,Blk Coffee,Nat Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Faux Wood (493P50)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- DESIGN TOSCANO The Egyptian Sky God Horus Statue (QL12241)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool (XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 30" (2-CH-182020-T-30-BK-F-GG)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- FLASH FURNITURE HERCULES Holloway Series Black Leather R (QY-A02-BK-GG)
- FLASH FURNITURE Blue Vinyl Barstool (2-CH-TC3-1062-BL-GG)
- Flash Furniture Bar Height Stools