Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20"L36-1/2"H, HerculesSeries
Mfr # XU-DG6Q3BWIN-MAHW-GG
Zoro # G3643847
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Overall Depth 20"
- Frame Material 18 ga. Steel
- Backrest Window Back
- Color Mahogany Wood Seat/Black Metal Frame
Product Information
- Brand Flash Furniture
- MFR # XU-DG6Q3BWIN-MAHW-GG
- Zoro # G3643847
- UPC # 812581016970
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/2" |
Overall Depth | 20" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Window Back |
Color | Mahogany Wood Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Plywood; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,Window Bck,Mahogny Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- FLASH FURNITURE Black X Stool-Black Seat (2-XU-6F8BXBK-BAR-BLKV-GG)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-2-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, LeatherSeat, ContemporarySeries (GO-1156-BK-LEA-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- Flash Furniture Waiting Room & Guest Chairs