Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20"L33-3/4"H, HerculesSeries
Mfr # XU-DGW0005LAD-WAL-GG
Zoro # G3645542
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-3/4"
- Overall Depth 20"
- Frame Material Wood
- Backrest Ladder Back
- Color Walnut Wood Seat/Walnut Wood Frame
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0005LAD-WAL-GG
- Zoro # G3645542
- UPC # 847254001205
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-3/4" |
Overall Depth | 20" |
Seat Width | 16.75" |
Width | 17-1/4" |
Back Height | 16" |
Back Width | 14.50" |
Seat Depth | 16.75" |
Height | 33.8" |
Seat Height Max. | 17.75" |
Depth | 20" |
Details
Item | Restaurant Chair |
Frame Material | Wood |
Backrest | Ladder Back |
Color | Walnut Wood Seat/Walnut Wood Frame |
Series | Hercules |
Office Chair Style | Dining Chair |
Weight Capacity | 800 lb. |
Material | Beechwood; Back, Seat: Wood |
Style | Restaurant Chair |
Description
Wood Dining Chair,Walnut,Ladder Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODMATES STRIPS REPAIR KIT 3/4X2"" (2498)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- VOLLRATH Rubber Washer Bumper 3/8in. (VOL2241001)
- FLASH FURNITURE Napoleon Chair, 18"L36-1/4"H, HerculesSeries (LE-L-MON-WH-GG)
- FLASH FURNITURE WhiteChair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries (ZB-LESLEY-8090-CHAIR-WH-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- FLASH FURNITURE WalnutRestaurant Chair, 20-3/4"L34-1/2"H, Fixed, Beech WoodSeat, HerculesSeries (XU-DGW0008VRT-WAL-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- Flash Furniture Waiting Room & Guest Chairs