Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20"L33-3/4"H, HerculesSeries
Mfr # XU-DGW0005LAD-MAH-GG
Zoro # G3644693
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-3/4"
- Overall Depth 20"
- Frame Material Wood
- Backrest Ladder Back
- Color Mahogany Wood Seat/Mahogany Wood Frame
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0005LAD-MAH-GG
- Zoro # G3644693
- UPC # 847254001144
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-3/4" |
Overall Depth | 20" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Frame Material | Wood |
Backrest | Ladder Back |
Color | Mahogany Wood Seat/Mahogany Wood Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Material | Beechwood; Back, Seat: Wood |
Style | Guest Chair |
Description
Dining Chair,Ladder Back,Mahogany Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 3 1/2 x 5 5/8 SOLD AS A SET OF FOUR~Corner Blocks for 3" Wide Legs in (310300PG)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- FLASH FURNITURE BlackTask Office Chair, 29"L42-3/4"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-2073F-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CHYW-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0819-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PUR-GG)
- FLASH FURNITURE Ghost Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPC1-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- Flash Furniture Waiting Room & Guest Chairs