Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20-1/4"L34-1/4"H, HerculesSeries
Mfr # XU-DG-6Q2B-VRT-WALW-GG
Zoro # G3644133
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34-1/4"
- Overall Depth 20-1/4"
- Frame Material 18 ga. Steel
- Backrest Vertical Back
- Color Walnut Wood Seat/Black Metal Frame
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6Q2B-VRT-WALW-GG
- Zoro # G3644133
- UPC # 889142025139
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/4" |
Overall Depth | 20-1/4" |
Width | 17" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Vertical Back |
Color | Walnut Wood Seat/Black Metal Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 500 lb. |
Material | Plywood; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,Vertical Back,Wal Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 1in White Drawer Side Spacer for Tandem/Tandembox Series (T59.3570)
- KASON Cam-Rise Spring Assisted Hinge, 2" Offset (11248000030)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-BK-GG)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE Parsons Chair, 18.5W27-1/2"L39.75H, FabricSeat, MidcenturySeries (BT-P-LTGY-FAB-GG)
- FLASH FURNITURE BlackExecutive Side Reception Chair, 26 1/2"W23"L35-1/4"H, Padded Curved, LeatherSeat (BT-353-BK-LEA-GG)
- FLASH FURNITURE Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries (XU-DG6Q4BSCH-BLKV-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CHYW-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2085-LEA-GG)
- BOSS BlackGuest Chair, 26 1/2W26-1/2"L35-1/2"H, Fixed, VinylSeat (B619)
- Flash Furniture Office Chairs