Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20-1/4"L34-1/4"H, HerculesSeries
Mfr # XU-DG-6Q2B-VRT-BURV-GG
Zoro # G3643978
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34-1/4"
- Overall Depth 20-1/4"
- Frame Material 18 ga. Steel
- Backrest Vertical Back
- Color Burgundy Vinyl Seat/Black Metal Frame
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6Q2B-VRT-BURV-GG
- Zoro # G3643978
- UPC # 847254010016
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/4" |
Overall Depth | 20-1/4" |
Width | 17" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Vertical Back |
Color | Burgundy Vinyl Seat/Black Metal Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 500 lb. |
Material | Steel; Back: Metal; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,Vertical Back,Burg Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTAS BEST Plush Tree Skirt Red 48" (0202004ZSA)
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- LARUG LaRug FT-102 0811 Table Of Elements Area Rug - 8 x 1 Ft. (FT-102 0811)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- FLASH FURNITURE Advantage Lime Wash X-Back Chair (X-BACK-LW)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-MAH-GG)
- FLASH FURNITURE BlackStudent Chair, 15-1/4"L32-1/2"H, Adjustable, PlasticSeat (YU-YCX-09010-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H (BH-WH-HARD-VYL-GG)
- LORELL Lorell Mesh-Back Guest Chair, LLR84374, Black, Set of 2 (LLR84374)
- Flash Furniture Seating