Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 19-1/2"L31-3/4"H, HerculesSeries
Mfr # XU-DG6Q6B1LAD-BURV-GG
Zoro # G3643311
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31-3/4"
- Overall Depth 19-1/2"
- Frame Material 18 ga. Steel
- Backrest Three-Slat Ladder Back
- Series Hercules
Product Information
- Brand Flash Furniture
- MFR # XU-DG6Q6B1LAD-BURV-GG
- Zoro # G3643311
- UPC # 847254000826
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-3/4" |
Overall Depth | 19-1/2" |
Width | 17" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Three-Slat Ladder Back |
Color | Burgundy Vinyl Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Back: Metal; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,Ladder Back,Burg Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- SAFAVIEH Amherst Medium Rectangle Rugs, Light Grey and Ivory - 5 x 8 ft. (AMT415B-5)
- KASON Inside Release, 4" (10486A00400)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- FLASH FURNITURE Advantage Lime Wash X-Back Chair (X-BACK-LW)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0806-GG)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, LeatherSeat, TraditionalSeries (B-Z105-LF-0005-BK-LEA-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BURV-GG)
- OFFICE STAR BlackArm Chair, 30 1/2"W28"L31"H, Fixed, LeatherSeat, Collection: Wall StreetSeries (WST51A-B18)
- Flash Furniture Seating