Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 17"L32-1/4"H, VinylSeat, HerculesSeries
Mfr # XU-6FOB-CLR-BURV-GG
Zoro # G3644641
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 32-1/4"
- Overall Depth 17"
- Back Color Tan
- Back Material Vinyl
Product Information
- Brand Flash Furniture
- MFR # XU-6FOB-CLR-BURV-GG
- Zoro # G3644641
- UPC # 889142086413
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/4" |
Overall Depth | 17" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Seat Material | Vinyl |
Back Color | Tan |
Back Material | Vinyl |
Frame Material | 18 ga. Steel |
Backrest | X Back |
Color | Burgundy Vinyl Seat/Clear Coated Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Back: Metal; Seat: Vinyl |
Style | X Back Restaurant Chair |
Description
Restaurant Chair,Metal X Back,Burg Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 6 ft. Green Smilax Executive Style Silk Tree (TEX1460-07)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan Queen Size Arched Headboard (181-11130-Zoro)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Driftwood (HAR-REC-36X72-DOU-XD21)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE Office Chair, 32"L46"H, Padded, LeatherSeat, HerculesSeries (GO-2222-GG)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- FLASH FURNITURE GrayBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-WALW-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WALNUT-GG)
- POSH LIVING Bean Bag Chair, Lounge Chair, Sleeper, Memory Foam Sofa & Flip Chair, Fuchsia, 55 x 27.5 x 24.4 in. (PO380958)
- Flash Furniture Seating