Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 17"L32-1/4"H, HerculesSeries
Mfr # XU-6FOBXBK-WALW-GG
Zoro # G3644057
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/4"
- Overall Depth 17"
- Frame Material 18 ga. Steel
- Backrest X Back
- Series Hercules
Product Information
- Brand Flash Furniture
- MFR # XU-6FOBXBK-WALW-GG
- Zoro # G3644057
- UPC # 889142025030
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/4" |
Overall Depth | 17" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | X Back |
Color | Walnut Wood Seat/Black Metal Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 500 lb. |
Material | Plywood; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,X Back,Walnut Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- OFFICESOURCE Perch Collection Armless Nesting Chair with Casters, Titanium Frame (3274TNSABK)
- HOMELEGANCE Garcia Writing Desk (2046-15)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOB-CLR-MAHW-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-BAS-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- FLASH FURNITURE Restaurant Chair, 19-1/2"L31-3/4"H, HerculesSeries (XU-DG6Q6B1LAD-BURV-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-GOLD-GG)
- LUMISOURCE Casper Accent Chair in Gold Metal and Cream Velvet (CHR-CASPER AUCR)
- Flash Furniture Seating