Shop All Counter Height Stools
Flash Furniture
Restaurant Barstool, Metal X Bck, Blk Vny
Mfr # XU-6F8B-CLR-BAR-BLKV-GG
Zoro # G3644879
original price:
$124.99
12% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Vinyl Seat/Clear Coated Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Material Metal, Foam
Product Information
- Brand Flash Furniture
- MFR # XU-6F8B-CLR-BAR-BLKV-GG
- Zoro # G3644879
- UPC # 889142086468
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 29" |
Details
Color | Black Vinyl Seat/Clear Coated Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Metal, Foam |
Frame Material | Metal |
Backrest | X Back |
Seat Material | Vinyl |
Finish | Clear Coated |
Item | Restaurant Barstool,Metal X Bck,Blk Vnyl |
Description
Restaurant Barstool,Metal X Bck,Blk Vnyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Universel 29W Lateral File Cabinet in white chocolate (46630-1131)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 18x18 (ALI15133-C1818GG)
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 24" (2-CH-182020-24-BK-F-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- LUMISOURCE Fuji Counter Stool in Gold with White Faux Leather, PK 2 (B26-FUJI AU+W2)
- Flash Furniture Counter Height Stools