Shop All Folding Chairs
Flash Furniture
Resin Folding Chair, Black
Mfr # LE-L-1-BLACK-GG
Zoro # G3637720
product price: $47.89
/ea
Sold in multiples of 2 for $95.78
$95.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Folding Chair
Product Information
- Brand Flash Furniture
- MFR # LE-L-1-BLACK-GG
- Zoro # G3637720
- UPC # 812581017991
- Country of Origin China
- Category Folding Chairs
Details
Item | Resin Folding Chair,Black |
Color | Black |
Style | Folding Chair |
Description
Resin Folding Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- FLASH FURNITURE Round Glass Table w/4 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK4-GG)
- FLASH FURNITURE Resin Folding Chair, White (LE-L-1-WHITE-GG)
- FLASH FURNITURE Resin Folding Chair, Mahogany (LE-L-1-MAH-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 12" Seat Height (10-YU-YCX-001-GREEN-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- FLASH FURNITURE HERCULES Series Early American Cross Back Chair (2-XU-X-EA-GG)
- FLASH FURNITURE Commercial Aluminum and Black Rattan Stack Chair (4-TLH-020-BK-GG)
- FLASH FURNITURE Folding Chair, Double Braced, Black Metal (BD-F002-BK-GG)
- Flash Furniture Folding Chairs