Shop All Folding Chairs
Flash Furniture
Replacement Seat, Black/Mahogany
Mfr # LE-L-1-BK-SEAT-GG
Zoro # G3637547
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 0.8
- Color Black
- Overall Width 13.875
- Overall Length 12.75
- Material Foam, Vinyl
Product Information
- Brand Flash Furniture
- MFR # LE-L-1-BK-SEAT-GG
- Zoro # G3637547
- UPC # 847254076012
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 13.875 |
Overall Length | 12.75 |
Overall Height | 0.375 |
Details
Item | Replacement Seat,Black/Mahogany |
Weight Capacity | 0.8 |
Color | Black |
Material | Foam, Vinyl |
Style | Folding Chair |
Description
If you are an event planner, event facility manager or event rental company you know that furniture that gets frequent use eventually needs items replaced. If the upholstery on your resin folding chairs is torn, worn looking or discolored but the frame is still in good condition, you can give your chairs new life and save money by replacing the seat. Having replacement seats on hand lets you freshen up the look of your chairs and you can change the color to match the clients needs. Keeping replacement seats on hand lets you change out seats on demand giving you beautiful chairs that will impress future clients.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot (3P5.11.00055)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- FLASH FURNITURE HERCULES Series Vertical Slat Back Walnut Wood Restaurant Chair (2-XU-DGW0008VRT-WAL-GG)
- FLASH FURNITURE Commercial Aluminum and Black Rattan Stack Chair (4-TLH-020-BK-GG)
- FLASH FURNITURE Black Ladder Chair-Wal Seat (2-XU-DG694BLAD-WALW-GG)
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- FLASH FURNITURE Clear Ladder Chair-Wal Seat (2-XU-DG694BLAD-CLR-WALW-GG)
- FLASH FURNITURE Red Plastic Stackable School Chair with 15.5" Seat Height (5-YU-YCX-005-RED-GG)
- ZORO SELECT Folding Chair, Steel, Black, 300 lb. (13V423)
- Flash Furniture Folding Chairs