Shop All Bar Height Stools
Flash Furniture
Red Vinyl Barstool with Natural Wood Back, 2PK
Mfr # 2-XU-DG6V6RDV-NAT-GG
Zoro # G506016038
product price: $255.99
/pk 2, $128.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Overall Height 43.125
- Capacity 500
- Material Foam, Plywood, PVC, Steel, Vinyl
- Finish Black Powder Coat
- Overall Length 18.75
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG6V6RDV-NAT-GG
- Zoro # G506016038
- UPC # 196861010255
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 43.125 |
Overall Length | 18.75 |
Overall Width | 17 |
Details
Capacity | 500 |
Color | Natural Birch Wood Back/Red Vinyl Seat |
Material | Foam, Plywood, PVC, Steel, Vinyl |
Finish | Black Powder Coat |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 barstools offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes per stool and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- EYECATCHER Cordless GII Morningstar 1 in. Light Filtering Mini Blind - 59 x 64 in. - White (EY2511925)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61200)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Red Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE 4 Pack 18 Inch Silver Metal Stool (ET-BT3503-18-SIL-GG)
- FLASH FURNITURE Wood Barstool, Walnut, Vertical Slat Back (XU-DGW0008BARVRT-WAL-GG)
- FLASH FURNITURE 2PK 30" Charcoal Faux Linen Wood Framed Barstools (CH-192162X000-30-CHAR-GG)
- BAXTON STUDIO Alira Grey Upholstered Walnut Wood Button Tufted Bar Stool Bench (160-9948)
- Flash Furniture Bar Height Stools