Shop All Stacking Chairs
Flash Furniture
Red Outdoor Stack Chair w Flex Material, 4PK
Mfr # 4-JJ-303C-RD-GG
Zoro # G708201843
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29
- Overall Width 21.25
- Material Steel, Textilene
- Frame Finish Black Powder Coat
- Overall Height 36
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-303C-RD-GG
- Zoro # G708201843
- UPC # 196861102622
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 29 |
Overall Width | 21.25 |
Overall Height | 36 |
Details
Material | Steel, Textilene |
Frame Finish | Black Powder Coat |
Color | Red |
Description
Escape the indoors and relish your outdoor living space with this set of 4 Stackable Patio Chairs with Flex Comfort Material Sling patio chairs offer comfort in a stylish presentation with its relaxed design Have enough seating for family and friends with these stackable patio chairs that can be stacked up to four chairs high and pushed aside when not in use This outdoor metal dining chair has a streamlined look with a powder coated steel frame and a comfortable textilene fabric material that is breathable For longevity, care should be taken to protect from long periods of wet weather Don't stay cooped up in your homeget outdoors more Pair a few chairs with a rectangular or round patio table to have drinks, play games or enjoy your meal at any time of the day
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA ERGONOMICS Height Adjustable Mobile CPU Stand Black (ERK-CS-01B)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- INTERNATIONAL CONCEPTS 36 in. Long Brookstone Bench (BE-36)
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- FLASH FURNITURE Advantage Burgundy Pattern Discount Church Chair, 21" Wide (EPCHT-100)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- FLASH FURNITURE Advantage Signature Elite Maroon Church Chair, 20" Wide (PCRCB-104)
- FLASH FURNITURE Burgundy Plastic Sled Stack Chair (RUT-188-BY-GG)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- FLASH FURNITURE Advantage Maroon Multipurpose Church Chairs, 18.5" Wide (SEPCHT185-104)
- Flash Furniture Stacking Chairs