Shop All Desks
Flash Furniture
Red Gaming Desk-Cup Holder/Reclining Chair Set
Mfr # BLN-X20RSG1030-BL-GG
Zoro # G4610773
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
Product Information
- Brand Flash Furniture
- MFR # BLN-X20RSG1030-BL-GG
- Zoro # G4610773
- UPC # 889142614401
- Country of Origin China
- Category Desks
Details
Color | Blue |
Description
Set yourself up to put on a performance at your new gaming computer desk set with racing gaming chair. This gaming desk and chair set will put you ahead of the game world with its ultra-comfortable headrest and lumbar pillows that can be adjusted or removed. With a reclining office chair that reclines 87° ~ 145° with a pull of a lever you're positioned to take down any opponent. If you're on the market to upgrade your old desk and chair set or you've gotten into gaming more and need gaming furniture then this gamers bundle offers the perfect combination at an unbeatable price. The black top gamers table can hold up to two monitors and has two grommets for cable management. Always know where your headset is with the included headrest hook while you keep your desktop and pc gaming keyboard clear of accidental spills by placing hot and cold beverages in the cup holder. Your online followers will know that you're serious when they see you in your reclining gaming chair with adjustable pillows.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- FLASH FURNITURE Wood Grain Sit to Stand Desk (NAN-IP-6-1-DKW-GG)
- FLASH FURNITURE 24 W, 31.25 H, Gray, Laminate, Steel (FD-DESK-GY-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824S-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE L Shaped Desk, 56" D, 79" W, 29-3/4" H, Clear/Black, Metal, Table Top: Glass (NAN-WK-096-GG)
- FLASH FURNITURE Computer Desk, 23-5/8" D, 47-1/4" W, 31-1/2" H, White, Laminate (NAN-2140-WH-GG)
- ALERA 23.63 in D, 41.38" W, 30" H, Modern Walnut, Laminate (ALEVA204224WA)
- Flash Furniture Desks