Shop All Decorative Rugs
Flash Furniture
Red 4' x 4' Modern Plush Abstract Area Rug
Mfr # KP-RG951-44-RD-GG
Zoro # G803676928
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Olefin, Polypropylene
- Weight 6
- Overall Height 0.5
- Overall Length 48
Product Information
- Brand Flash Furniture
- MFR # KP-RG951-44-RD-GG
- Zoro # G803676928
- UPC # 840196360959
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Overall Height | 0.5 |
Overall Length | 48 |
Overall Width | 48 |
Details
Color | Red |
Material | Olefin, Polypropylene |
Weight | 6 |
Description
Incorporate unique beauty and sophistication into any design scheme in your home when you purchase this stunning abstract area rug. No only does this contemporary accent rug make a statement, it also allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- UTOPIA ALLEY Utopia Alley Rustproof L-Shaped Corner Shower Curtain Rod Bronze (LR1RB)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- FLASH FURNITURE Geometric Style Bohemian Shag Area Rug - 8' x 10' - Ivory (RC-MS-202012-01-810-GG)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- FLASH FURNITURE Blue 2 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-27-BL-GG)
- FLASH FURNITURE 5' x 7' Chocolate Rustic Southwest Style Area Rug (ACD-RG136-57-CO-GG)
- FLASH FURNITURE Blue 8' x 10' Modern Color Blocked Area Rug (ACD-RGTRZ861-810-BL-GG)
- FLASH FURNITURE Orange 6' x 9' Modern Color Blocked Area Rug (ACD-RGTRZ861-69-OR-GG)
- SAFAVIEH 2 x 3 ft. Accent Contemporary Rodeo Drive Blue and Multicolor Hand Tufted Rug (RD845B-2)
- Flash Furniture Decorative Rugs