Shop All Patio Side Tables
Flash Furniture
Red 2 Tier Adirondack Style Patio Side Table
Mfr # LE-HMP-1035-1517H-RD-GG
Zoro # G608639005
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5 in
- Weight 14.5 lbs
- Capacity 75 lbs
- Width 17 in
- Height 17.75 in
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-1035-1517H-RD-GG
- Zoro # G608639005
- UPC # 196861096808
- Country of Origin China
- Category Patio Side Tables
Dimensions
Length | 14.5 in |
Width | 17 in |
Height | 17.75 in |
Details
Weight | 14.5 lbs |
Capacity | 75 lbs |
Material | Plastic: Polyethylene (HDPE) |
Color | Red |
Description
Add elegant style and much needed horizontal real estate to your hotel or restaurants outdoor lounge areas or your own back yard with this 2 tier Adirondack patio table. Whether you're furnishing your home or business, this Adirondack style side table will fit right in. Beautifully styled to blend in almost any aesthetic, this outdoor table is the perfect piece to complement your existing furniture or you can pair with new Adirondack pieces for a complete look. Comprised of all-weather HDPE, this outdoor table mimics the look of wood without the back-breaking labor. The faux wood composition will not rot, chip, or peel and no painting or sanding will ever be required. UV fade resistance allows you to leave this accent table out year round on hotel balconies, front porches or patios and great looks mean you can bring it into your lobby or sunroom to complete your setup. Your new table assembles quickly and easily and wipes clean with a damp cloth making it ideal for busy establishments and households. Available in multiple colors, feel free to mix and match to meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER True Temper 1922800 30-Inch Poly Cushion Grip Leaf Rake (1922800)
- MTD Blade-17.9 2-In- (942-04154A)
- CAMELBAK Reservoir, 100 oz./3L, 1-1/16" D (2052001003)
- WIRTHCO Wirthco Engineering Inc 24430 Fuse FMX 30A Low Profile (24430)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- FLASH FURNITURE Lime All-Weather Adirondack Side Table (JJ-T14001-LM-GG)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Green (JJ-T14001-GRN-GG)
- MOOOTTO Outdoor Indoor Side Table Mosaic 14in Round End Table (TBZOJU2302SW)
- Flash Furniture Patio Furniture