Shop All Folding & Event Tables
Flash Furniture
Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White
Mfr # DAD-YCZ-152-GG
Zoro # G3622357
original price:
$103.99
5% off
new price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60"
- Height 29"
- Tabletop Material Plastic
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-152-GG
- Zoro # G3622357
- UPC # 847254010450
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 29" |
Depth | 60" |
Details
Item | Wh 30X60 Plastic Fold Table |
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Material | Plastic |
Type | Folding Table |
Color | Granite White |
Surface Material | Plastic |
Description
Wh 30X60 Plastic Fold Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- OSBORNE WOOD PRODUCTS 17 x 2 Eaton Chair Leg in Soft Maple (6205M)
- REGENCY Race TrackLegacy Modular Conference Tables, 144X52X29, WoodTop (LCTRT14452CH)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- FLASH FURNITURE Foldable Bar, 4ft., Black, 47.75" W, 19.5" L, 42.75" H, Laminate Top, Black (XA-BAR-48-BK-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 29" H, Plastic Top, White (RB-3060-GG)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple (TBF42RNDPLBK)
- Flash Furniture Folding & Event Tables