Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Silver Metal Table Set, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey
Mfr # ET-CT005-4-30-SIL-GG
Zoro # G3608363
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31.5"
- Length 63"
- Height 29.5"
- Tabletop Material Metal
Product Information
- Brand Flash Furniture
- MFR # ET-CT005-4-30-SIL-GG
- Zoro # G3608363
- UPC # 889142049340
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5" |
Length | 63" |
Height | 29.5" |
Depth | 63"; 20" |
Details
Item | Silver Metal Table Set,31-1/2"X63" |
Shape | Rectangle |
Tabletop Material | Metal |
Tabletop Color | Grey |
Frame Color | Gray |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Metal; Rubber (Floor Glides) |
Type | Indoor-Outdoor Table Set |
Color | Silver |
Includes | (1) Table; (4) Stack Chairs |
Description
Silver Metal Table Set,31-1/2 In.X63 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- VESTIL Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In. (ESE-WC-2232)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 46" x 30", 30" W, 46" L, 30" H, Wood Top, Wood Grain (XA-F-46X30-GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 31.5"X55", 31.5" W, 55" L, 29.5" H, Glass Top, Clear (SK-17GC-034-W-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W, 36" L, 2" H, Resin Top, Walnut (TP-WAL-3636-GG)
- BAXTON STUDIO Sumner Mid-Century Style "Walnut" Brown 5-Piece Dining Set (114-6208)
- Flash Furniture Dining Room Tables & Sets