Shop All Work Tables
This Product is Discontinued
Flash Furniture
Rectangle Glass Console Table, Shelves, Blk Metl Frm , 15" W 30-1/2" H, (Discontinued)
Mfr # HG-160334-GG
Zoro # G5033058
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 15"
- Depth 43-1/4"
- Height 30-1/2"
- Color Clear/Black
- Material Iron, Glass (Table Top)
Product Information
- Brand Flash Furniture
- MFR # HG-160334-GG
- Zoro # G5033058
- UPC # 889142216889
- Country of Origin China
- Category Work Tables
Dimensions
Width | 15" |
Depth | 43-1/4" |
Height | 30-1/2" |
Details
Item | Glass Console Table,Shelves,Blk Metl Frm |
Color | Clear/Black |
Material | Iron, Glass (Table Top) |
Frame Material | Metal |
Type | Console Table with Shelves |
Shape | Rectangle |
Tabletop Color | Clear |
Surface Material | Glass |
Accessory Type | Glass Console Table,Shelves,Blk Metl Frm |
Description
Glass Console Table,Shelves,Blk Metl Frm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.