Shop All Training & Computer Tables
Flash Furniture
Rectangle Fold Training Table, Wht, 18X72, 18" X 72" X 29", Plastic Top, White
Mfr # DAD-YCZ-180-GW-GG
Zoro # G3603037
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18"
- Length 72"
- Height 29"
- Tabletop Material Plastic
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-180-GW-GG
- Zoro # G3603037
- UPC # 812581018059
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 18" |
Length | 72" |
Height | 29" |
Depth | 72" |
Details
Item | Fold Training Table,Wht,18X72 |
Shape | Rectangle |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Weight Capacity | 220 lb. |
Color | Granite White |
Type | Folding Training Table |
Material | Plastic |
Description
Fold Training Table,Wht,18X72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity (670052)
- UNIVERSAL Universal UNV10425 12 in. Silent Sweep Brushed Aluminum Wall Clock; Silver (10425)
- TRADEMARK FINE ART Deborah Broughton 'Surf Beach bug' Canvas Art, 14x19 (ALI46877-C1419GG)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Pole (E70.108.30)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-MEL-WAL-GG)
- REGENCY Regency Fusion 48 x 24 in. 2 Person Bench Workstation with Privacy Panel- White (MFBPD4858WH)
- Flash Furniture Office & School Tables