Shop All End Tables
Flash Furniture
Rectangle End Table, 23.5" W, 15.75" L, 24" H, Laminate Top, Wood Grain
Mfr # NAN-JH-1733-GG
Zoro # G5031953
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 23.5"
- Length 15.75"
- Height 24"
- Tabletop Material Laminate
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1733-GG
- Zoro # G5031953
- UPC # 889142218975
- Country of Origin China
- Category End Tables
Dimensions
Width | 23.5" |
Length | 15.75" |
Height | 24" |
Depth | 15-3/4" |
Details
Item | End Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | End Table |
Material | Particleboard, Laminate (Table Top) |
Color | Charcoal |
Surface Material | Wood |
Description
End Table,Blk Metal Frame,Charcoal Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14B)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- FOREVER LEAF LSU Faux Hydrangea Plant w/Ceramic Pot (FL05110LSU)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- FLASH FURNITURE Round Hampstead White Table Set, 3PCS, 35.5" W, 35.5" L, 24" H, Laminate Top, White (NAN-CEK-12-GG)
- FLASH FURNITURE Round Glass End Table with Matte Black Frame (NAN-JH-1786ET-BK-GG)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- FLASH FURNITURE Round End Table, 15.75" W, 15.75" L, 24" H, Laminate Top, White (NAN-JH-1787ET-GG)
- FLASH FURNITURE 17.5 W, 17.5 L, 22 H, Engineered Wood Top, Gray Wash (ZG-036-GY-GG)
- FLASH FURNITURE Eli Solid Wood Farmhouse End Table, Trestle Style Accent Table in Dark Gray (LFS-4005-DKGRY-GG)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- Flash Furniture End Tables