Shop All Dining Room Tables & Sets
This Product is Discontinued
Flash Furniture
Rectangle Driftwood, Console Table, Black Metal Legs, 40.25" W, 19.75" L, 27.5" H, Laminate Top (Discontinued)
Mfr # NAN-JH-1702-GG
Zoro # G5032050
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 40.25"
- Length 19.75"
- Height 27.5"
- Tabletop Material Laminate
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1702-GG
- Zoro # G5032050
- UPC # 889142220565
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 40.25" |
Length | 19.75" |
Height | 27.5" |
Depth | 19-3/4" |
Details
Item | Driftwood,Console Table,Black Metal Legs |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top) |
Color | Driftwood |
Type | Console Table |
Surface Material | Laminate |
Accessory Type | Driftwood,Console Table,Black Metal Legs |
Description
Driftwood,Console Table,Black Metal Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.