Shop All Training & Computer Tables
Flash Furniture
Rectangle Computer Table, Black, Metal, Legs, Oak, 43.25" X 21.5" X 30", Laminate Top, Wood Grain
Mfr # NAN-JH-1758-GG
Zoro # G5034780
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 43.25"
- Length 21.5"
- Height 30"
- Tabletop Material Laminate
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1758-GG
- Zoro # G5034780
- UPC # 889142219156
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 43.25" |
Length | 21.5" |
Height | 30" |
Depth | 21-1/2" |
Details
Item | Computer Table,Black,Metal,Legs,Oak |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Particleboard, Laminate (Table Top) |
Type | Computer Table |
Color | Oak |
Surface Material | Laminate |
Description
Computer Table,Black,Metal,Legs,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- BAXTON STUDIO Alesha Modern Grey Upholstered Queen Size Bed (149-8930)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-MEL-WAL-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-HIGH-WAL-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- Flash Furniture Office & School Tables